Fume absorbers
Fume absorbers with formaldehyde carbon filters, 1524×594×391 mm, 1505×368×343 mm, 62 kg
Catalog # LBCP3955421
Supplier: LABCONCO
Jump to:
Product Details & Documents
These fume adsorbers are for light duty histology cover slipping and staining areas. Activated carbon media adsorb organic odours and noxious vapors released by solvents like xylene and toluene while clean air is recirculated into the laboratory. These enclosures are low profile, completely portable and require no ductwork. They easily accommodate shallow countertops or those with overhanging cabinets.
- Built-in, motorized impeller to provide face velocity up to 35 fpm
- Glacier white, dry powder, epoxy-coated steel housing with perforated baffle for uniform airflow
- Clear, one-piece, ³/₈" thick, shatter-resistant acrylic canopy
- Pre-wired with rear-mounted auxiliary electrical receptacle and top-mounted blower switch with circuit breaker
- Quiet operation at 58 to 63 dBA
Specifications
- Weight:62 kg
- W×D×H ext.:1524×594×391 mm
- Description:Fume absorbers with formaldehyde carbon filters
- Seq:04
- W×D×H int.:1505×368×343 mm
Accessories
Product Information
- Catalog #AvailabilityPrice
- Solid epoxy work surface, flat, no cupsink cutout for 3 inch width hood, enclosures, glove boxes, 910×760×30 mm, 45 kgSolid epoxy work surface, flat, no cupsink cutout for 3 inch width hood, enclosures, glove boxes, 910×760×30 mm, 45 kgLBCP4882803Log in for availability1 * 1 items
Product Information
- Catalog #W×D×HAvailabilityPrice
- Formaldehyde detector tube, 0,5 kg
Product Information
- Catalog #W×D×HAvailabilityPrice
- Ammonia detector tube, 0,5 kg
Product Information
- Catalog #AvailabilityPrice
- Solid epoxy work surface, flat, no cupsink cutout for 4 inch width hood, enclosures, glove boxes, 1220×760×30 mm, 61 kgSolid epoxy work surface, flat, no cupsink cutout for 4 inch width hood, enclosures, glove boxes, 1220×760×30 mm, 61 kgLBCP4882805Log in for availability1 * 1 items



