Order Entry
Export
Orders LinkContactUsLinkComponent
Undergrad hotplates, Stuart®

Undergrad hotplates, Stuart®

Stuart® UC150 Undergrad analogue hotplate, glass ceramic plate, 230 VAC, 50 - 60 Hz, 500 W, 120×120 mm, Max: 450 °C, 150×150 mm, 172×248×122 mm, 2,2 kg
Catalog # STUA04807-50
Supplier:   Cole Parmer
Undergrad hotplates, Stuart®
Catalog # STUA04807-50
Supplier:  Cole Parmer
Undergrad hotplates, Stuart®
Undergrad hotplates, Stuart®

Stuart® UC150 Undergrad analogue hotplate, glass ceramic plate, 230 VAC, 50 - 60 Hz, 500 W, 120×120 mm, Max: 450 °C, 150×150 mm, 172×248×122 mm, 2,2 kg

Price
434,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Get accurate surface temperature in real time.

  • Glazed with BioCote® for antimicrobial protection
  • Compact, stackable design takes up less benchtop and storage space
  • Hot warning light remains on even when unplugged
  • Built with tough aluminium casing for longevity
  • Designed to prevent accidental spillage on control panel
  • IP 32 rated for water and dust resistance

Designed with microprocessor-controlled dual thermocouples, these hotplates offer accurate temperature control and protection from overheating. A coloured LED indicator surrounds the heat control knob illuminating the actual surface temperature in real time. The square plate design allows flexibility of vessel sizes and combinations. Up to four 250 ml beakers can easily fit on the surface at the same time.

To keep you safe, a 'hot' warning light flashes whenever the plate surface temperature is above 50 °C and continues to flash until the temperature drops below 50 °C, even when unplugged. The units also include BioCote antimicrobial protection which reduces the presence of odour and stain causing microbes such as bacteria, mold, and fungi on the product surface by up to 99,99%. Formulated from silver ion additives, BioCote provides built-in antimicrobial protection to support a more hygienic laboratory environment.

All models include an integral fitting for a retort rod and allow the retort base to slide underneath. For convenience and power saving, the units are built with a standard mains switch.

Available with either chemically resistant glass ceramic that stays cool around the edges to help prevent burns or coated aluminium top plate for rapid heating and better temperature uniformity.

Certifications: IP protection class according to DIN EN 60529: IP 32

Specifications
  • Heating area:
    120×120 mm
  • Temp.:
    Max: 450 °C
  • Weight:
    2,2 kg
  • Description:
    Stuart® UC150 Undergrad analogue hotplate, glass ceramic plate, 230 VAC, 50 - 60 Hz, 500 W
  • Seq:
    01
  • W×D×H:
    172×248×122 mm
  • Plate size:
    150×150 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Stuart® SCT2 temperature controller for undergrad hotplates and magnetic hotplate stirrers, temperature range 50...200 °C with ±0,5 °C accuracy
    Stuart® SCT2 temperature controller for undergrad hotplates and magnetic hotplate stirrers, temperature range 50...200 °C with ±0,5 °C accuracy
    STUA04807-90
    Log in for availability
    1 * 1 items - 328,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stuart® temperature probe for temperature controller, PTFE, temperature range 50...200 °C with ±0,5 °C accuracy
    Stuart® temperature probe for temperature controller, PTFE, temperature range 50...200 °C with ±0,5 °C accuracy
    STUA04805-93
    Log in for availability
    1 * 1 items - 161,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stuart® replacement temperature probe for temperature controller, stainless steel, temperature range 50...200 °C with ±0,5 °C accuracy
    Stuart® replacement temperature probe for temperature controller, stainless steel, temperature range 50...200 °C with ±0,5 °C accuracy
    STUA99955-86
    Log in for availability
    1 * 1 items - 179,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Stuart® support rod for hotplates, stirrers, magnetic hotplate stirrers, stainless steel, 600 × 12 mm
    Stuart® support rod for hotplates, stirrers, magnetic hotplate stirrers, stainless steel, 600 × 12 mm
    STUA04805-91
    Log in for availability
    1 * 1 items - 62,40 €