Order Entry
Export
Orders LinkContactUsLinkComponent
 

Fittings preparative, b.safe

Fitting, preperative, 4,76 mm (³/₁₆")
Catalog # 590-0192
Supplier:   Bohlender
Fittings preparative, b.safe
Catalog # 590-0192
Supplier:  Bohlender
Fittings preparative, b.safe
Fittings preparative, b.safe

Fitting, preperative, 4,76 mm (³/₁₆")

Price
29,70 €
Log in for availability
1 * 1 items
Product Details & Documents

Fittings made of PTFE to fix tubing in the tubing connectors (thread NPT ¹/₈") of b.safe caps. The conical seal cone clamps the tubing and tightens at the connector. Packing unit: 1 piece.

  • Internal cone for comfortable inlet of capillaries
  • Optimised surface design for more grip
  • Centring pin for easy installation

For connection of tubing Ext.Ø. 4,0 to 6,35 mm to the tubing connectors of b.safe preparative caps, suitable for throughput in preparative HPLC. Compatible with the tubing connector on b.safe waste caps to collect solvent waste.

Specifications
  • Description:
    Fitting, preperative
  • Seq:
    02
  • For tubing ext.Ø:
    4,76 mm (³/₁₆")