Cleanroom tapes, MicroSeal™ CSLB™
MicroSeal™ cuff seal tape, -, 16,5 m, 25,4 mm
Catalog # 819-0156
Supplier: MICRONOVA
Jump to:
Product Details & Documents
These cleanroom tapes are made of PE with pressure-sensitive acrylic adhesive.
- Pre-perforated
- Perforations at 7,6 cm (3") intervals allow an easy tear at optimum lengths
- Low-density, low-outgassing polyethylene film will remove cleanly, leaving no adhesive residue
- Can be written on with fibre tip and permanent markers
- Wound on a 3" plastic core with no liner, meaning less packaging and waste to discard
- Available from 0.5 to 3" widths; smaller widths are ideal for rodac plate sealing during environmental monitoring
- Suitable for food processing and pharmaceutical production
- 16,5 m roll provides approximately 42 seals
- Irradiated tape supplied with full certification of irradiation and lot traceability
For cleanroom gowning, this conformable tape can be used to ensure an effective seal between the glove and garment. For plate sealing, bundling and labelling applications the excellent peel/reseal properties combined with the easy tear perforations make this tape the ideal choice.
Colour: White
Specifications
- Sterile:-
- Width:25,4 mm
- Description:MicroSeal™ cuff seal tape
- Length:16,5 m
- Seq:07



