Cleanroom tapes, PCX™
Cleanroom tape, White, -, 50,8 mm
Catalog # MICRPCX-2WH
Supplier: MICRONOVA
Jump to:
Product Details & Documents
These cleanroom tapes are made of LDPE with acrylic adhesive.
- Labeling
- Sealing, wafer box sealing
- Over labeling (protect paper labels in water baths)
A low density polyethylene tape, low in halogens and leachable chlorides. Processed and packaged in a cleanroom. The polyethylene film and acrylic adhesive lessen the chance of outgassing. PCX offers excellent chemical resistance and good conformability. Works well with polycarbonates, glass and acrylics. Suitable for the following:
Length: 32,9 m
Different colours available.
Specifications
- Sterile:-
- Width:50,8 mm
- Colour:White
- Description:Cleanroom tape
- Seq:19



