DX4™ Work Trousers
Product Details & Documents
The DX4 work trouser is ergonomically designed and uses the targeted placement of dynamic 4X stretch fabrics to give maximum range of movement when working. Triple stitching throughout for maximum durability.
- 4-way stretch fabric for ease of movement and added comfort
- Lightweight flexible HiVisTex Pro segmented reflective tape for increased visibility
- 11 pockets for ample storage
- Rule pocket
- Pre-bent knees allow for increased freedom of movement
- Two tier knee pad pockets allowing two positioning options
- Side elastic waist for ultimate wearer comfort
- High rise back waistband ensures protection in all working positions
- Zip fly with Portwest branded stud button
- Easy grip pullers attached to all zips
- Bartacked at all stress points
- Triple-stitched seams for extra durability
- 40+ UPF rated fabric to block 98% of UV rays
- *Registered European Community Design
The trouser features a high-rise back waistband with side elastication, ensuring protection in all working positions. Pre-bent top loading adjustable knee pad pockets, generously sized front pockets and multi-functional zip thigh pockets offers secure storage of phone, pens and tools.
These garment also feature a slim fit design for exceptional comfort, multiple side zip compartments for secure storage, a hammer loop for secure tool storage, a cotch gusset to reduce stress and prevent seam failure, and an adjustable hem to accommodate all leg lengths. Free pair of kneepads included with this trouser.
Colour: Black or metro blue
Weather conditions - Dry: Daily wear
Certifications: EN 14404: 2004 + A1: 2010 Type 2 Level 0 (When used in combination with S156).
Specifications
- Clothing Size:30
- Garment fit:Regular
- Colour:Blue
- Seq:15
- Cat. No.:PRTWDX449MBR30
- Sleeve or leg length:Long
- Garment application:Services|Industrial
- Gender:For men
- Closure type:Zip closure
- Fabric:Polyester/elastane



