Syringe cleaner
Syringe cleaner, 120 V
Catalog # HAMI76610
Supplier: HAMILTON BONADUZ
Jump to:
Product Details & Documents
Specifically designed for rapidly cleaning 7000 series modified Microliter™ syringes, this syringe cleaner also effectively cleans Microliter™ and Gastight® syringes. A combination of heat (approximately 370 °C) and vacuum vaporises and extracts contaminants from the needle. The syringe cleaner is ineffective for septa-plugged needles, seised plungers and other irreparable needles.
Generally, Microliter™ or Gastight® syringes require a lower cleaning temperature than the Modified Microliter™ syringes.
Caution: Do not heat the syringes with cemented needles above 50 °C. Thermal expansion of the needle will fracture the glass. Do not allow the glass barrel to come into contact with the hot septum cap.
Specifications
- Description:Syringe cleaner, 120 V
- Seq:01
- Cat. No.:HAMI76610
- Temperature range:Max. 370 °C
- Power:110/120 VAC, 60 Hz, 0.50 A



