VWR®, Cable Ties, Polyamide 6.6
Cable ties, polyamide 6.6, resistance: 8, White, 100×2,5 mm
Catalog # 129-1612
Supplier: VWR Collection
Jump to:
Product Details & Documents
Pull-tight cable ties are available in different lengths ranging from 100 to 370 mm. All cable ties are made from polyamide 6.6 material.
- High resistance to bases, oils, greases, and oil derivatives
- Limited resistance to acids
- Not resistant to phenols or chloride solvents
- Operating temperature: −40 up to 85 °C
- Installation temperature: −10 up to 60 °C
- Melting point: 260 °C
- Flammability class V2 acc- a UL 94
Easy to use in a wide set of applications, cable ties provide secure fastening solutions. A variety of colours allows users to identify the right cable tie for the most appropriate use. Effective and long lasting closure system is activated by simply inserting the tail into the tie head and pulling to tighten around the target object.
Specifications
- Colour:White
- Description:Cable ties, polyamide 6.6, resistance: 8
- Dimensions:100×2,5 mm
- Seq:11



