Order Entry
Export
Orders LinkContactUsLinkComponent
Detectable scoops, SteriPlast®

Detectable scoops, SteriPlast®

2000 ml, 381 mm, Blue
Catalog # 331-0367
Supplier:   BURKLE
Detectable scoops, SteriPlast®
Catalog # 331-0367
Supplier:  BURKLE
Detectable scoops, SteriPlast®
Detectable scoops, SteriPlast®

2000 ml, 381 mm, Blue

Price
158,00 €
Log in for availability
1 * 10 items
Product Details & Documents

These detectable SteriPlast® scoops, made of blue PS, are produced and assembled in a class 7 cleanroom (10,000), individually packaged for disposable use and then sterilised by gamma rays. Detectable scoops are ideal for powders, granulates and pastes.

  • Can be detected by colour scanners, metal detectors or X-rays
  • Individually packaged and sterilised by gamma rays
  • Production, assembly and packaging according to cleanroom class 7
  • Complies with EU food requirements and FDA regulations

These scoops are not only coloured blue but also have a special additive in the material that makes them visible to metal detectors or X rays. These products can therefore be rejected with standard systems for checking for foreign objects, even though they are made of plastic.

Specifications
  • Capacity:
    2000 ml
  • Colour:
    Blue
  • Length:
    381 mm
  • Seq:
    08