Order Entry
Export
Orders LinkContactUsLinkComponent
Sampling spoon, long handle, disposable Bio

Sampling spoon, long handle, disposable Bio

Sampling spoon, non sterile, 375 mm, 20 ml, PE
Catalog # 331-0330
   Low Manufacturing Impact|Sustainable Materials
Supplier:   BURKLE
Sampling spoon, long handle, disposable Bio
Catalog # 331-0330
Supplier:  BURKLE
   Low Manufacturing Impact|Sustainable Materials
Sampling spoon, long handle, disposable Bio
Sampling spoon, long handle, disposable Bio

Sampling spoon, non sterile, 375 mm, 20 ml, PE

Price
22,30 €
Log in for availability
1 * 10 items
Product Details & Documents

The sampling spoon with long handle can be used to remove powders, granulates, pastes or liquids. The long handle makes it easy to reach the bottoms of larger containers as well and allows for sampling of drums, jerrycans and bottles with small opening diameters. Thanks to the indentations on the handle, the disposable spoon rests comfortably and securely in the hand.

  • Product made from renewable raw materials
  • Bio-PE, white
  • Individually packaged and optionally sterilised
  • Handle length 300 mm
  • For single use
  • Clean room manufactured (clean room class 7)
  • Complies with EU food requirements and FDA regulations

The laboratory spoon is suitable for single use in the sensitive areas of pharmaceuticals, chemistry, cosmetics, animal feed and food and beverage.

Specifications
  • Capacity:
    20 ml
  • Description:
    Sampling spoon, non sterile
  • Length:
    375 mm
  • Material:
    PE
  • Seq:
    03
  • Cat. No.:
    331-0330
  • Environmental certification:
    ACT-Label
  • Environmentally Preferable:
    Low Manufacturing Impact|Sustainable Materials