Order Entry
Export
Orders LinkContactUsLinkComponent
Kits for Precellys®

Kits for Precellys®

Precellys® Glass kit 0,5 mm, 12x8 strips of 300 µl tubes for 96 well plate, pre-filled with glass beads, Microorganisms, VK05/ 0,3 ml
Catalog # 710-2070
Supplier:   Bertin Instruments
Kits for Precellys®
Catalog # 710-2070
Supplier:  Bertin Instruments
Kits for Precellys®
Kits for Precellys®

Precellys® Glass kit 0,5 mm, 12x8 strips of 300 µl tubes for 96 well plate, pre-filled with glass beads, Microorganisms, VK05/ 0,3 ml

Price
242,00 €
Log in for availability
1 * 1 KIT
Product Details & Documents

The Precellys lysing kits offer the best versatility of volumes and grinding material to process any type of samples: Human, animal, plants, microorganisms or soil.

  • More than 30 different lysing matrixes
  • Reinforced tubes are suitable for use at the maximum energy levels
  • Easy-handling features allow the Precellys to be used without any advanced training

These kits are specifically for sample preparation for Precellys homogenisers. They can process any type of sample. Choosing the appropriate lysing kit maximises the quantity and quality of extraction by decreasing the process time and limiting the heat generated.

Reinforced tubes have thicker walls and their top contains an o-ring to make it more resistant.

Specifications
  • Description:
    Precellys® Glass kit 0,5 mm, 12x8 strips of 300 µl tubes for 96 well plate, pre-filled with glass beads
  • Seq:
    001
  • Type:
    VK05/ 0,3 ml
  • For:
    Microorganisms