Serological pipettes
10 ml, Bulk, 20 bags of 25
Catalog # GILSF110127
Supplier: GILSON
Jump to:
Product Details & Documents
The Gilson disposable plastic serological pipettes are perfect for use with MACROMAN® to help you in your daily cell-culture, molecular biology and microbiology applications. Ideal for scientists who need to easily and quickly transfer liquid aliquots from one container to another with precision.
- USP Class VI polystyrene and are free of contaminants that can alter your experiment
- Gamma-sterilised, non-pyrogenic, and certified free of detectable RNase/DNase
- Polyester fiber plug, offering a high level of protection against over-pipetting and contamination by liquids and aerosols
- Colour-coded rings for easy size identification
- Dark ascending and descending graduations so you can easily read the aspirated and dispensed volumes, they also have negative graduations for extra capacity
Available in models ranging from 1 to 50 ml, these serological pipettes are reco mmended for use with MACROMAN® but can also be used with any pipette controller. They enable precise and convenient dispensing of different kinds of liquids for a variety of tasks. Two kinds of packaging for various applications and precise sampling.
Specifications
- Packed:Bulk, 20 bags of 25
- Capacity:10 ml
- Seq:07



