Single-channel pipettes, mechanical, fixed / variable volume, Transferpette® S
10 - 100 µl, 0,10 µl, ±0,6 %, ≤0,2 %, 2 - 200 µl
Catalog # BRNDDAKKS705874
Supplier: Brand
Single-channel pipettes, mechanical, fixed / variable volume, Transferpette® S
Catalog # BRNDDAKKS705874
Supplier: Brand
Jump to:
Product Details & Documents
The Transferpette® S air displacement pipette allows you to work efficiently and ergonomically with both small and large volumes. Due to its perfect ergonomics, the Transferpette® S provides a comfortable grip in any hand position, whether you are right- or left-handed, or have big or small hands.
- True one-hand operation for right- and left-handed users: Easily set the volume, pipette and eject the tip
- Colour code on volume adjustment wheel, shaft and volume-change protection
- Low operating forces and a short stroke ensure relaxed pipetting, even during long pipetting series
- Slim shaft for sampling from narrow vessels (centrifuge tubes)
- Universal tip cone
- Fully autoclavable at 121 °C
The volume-change protection is also easy to operate with gloves on and protects your set volume against accidental adjustment. The Transferpette® S also features Easy Calibration technology, which makes calibration a breeze. Calibration can be carried out without tools. A compatibility table shows which tips fit which device, so that you always order the correct pipette tips.
Specifications
- Volume:10 - 100 µl
- Seq:13
- Increment:0,10 µl
- Accuracy:±0,6 %
- Imprecision:≤0,2 %
- Recommended tips:2 - 200 µl
- Cat. No.:BRNDDAKKS705874
- Environmentally Preferable:Low Manufacturing Impact|Sustainable Packaging
Accessories
Product Information
- Catalog #ForAvailabilityPrice
- Transferpette® S Carousel Benchtop StandTransferpette® S Carousel Benchtop StandBRND7048072020 and later Transferpette® S pipettesLog in for availability1 * 1 items - 65,10 €
Product Information
- Catalog #ForAvailabilityPrice
- Transferpette® S Shelf MountTransferpette® S Shelf MountBRND7048112020 and later Transferpette® S pipettesLog in for availability1 * 1 items - 11,80 €
Product Information
- Catalog #ForAvailabilityPrice
- Transferpette® S Wall MountTransferpette® S Wall MountBRND7048122020 and later Transferpette® S pipettesLog in for availability1 * 1 items - 18,80 €



