Order Entry
Export
Orders LinkContactUsLinkComponent
Tight Head Drums

Tight Head Drums

Tight head drum, 200 L, Stainless steel 316L, 581 mm
Catalog # SAMPA266-200
Supplier:   Sampling Systems
Tight Head Drums
Catalog # SAMPA266-200
Supplier:  Sampling Systems
Tight Head Drums
Tight Head Drums

Tight head drum, 200 L, Stainless steel 316L, 581 mm

Price
1 650,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Tight head drums are perfect for use in food, chemical, pharmaceutical, and cosmetic manufacturing applications.

  • Made from high quality 316L stainless steel
  • Fitted with a 2" and ³/₄" bung
  • Comes with an EPDM seal
  • Available from stock
  • Fast delivery

High-quality stainless steel, closed top drums are ideal for use across several industries, including pharma and food. They area available in a wide range of sizes and have swaged sides for easier handling and added strength.

Specifications
  • Ext.Ø:
    581 mm
  • Capacity:
    200 L
  • Description:
    Tight head drum
  • Material:
    Stainless steel 316L
  • Seq:
    05