Tight Head Drums
Tight head drum, 20 L, Stainless steel 316L, 289 mm
Catalog # SAMPA266-20
Supplier: Sampling Systems
Jump to:
Product Details & Documents
Tight head drums are perfect for use in food, chemical, pharmaceutical, and cosmetic manufacturing applications.
- Made from high quality 316L stainless steel
- Fitted with a 2" and ³/₄" bung
- Comes with an EPDM seal
- Available from stock
- Fast delivery
High-quality stainless steel, closed top drums are ideal for use across several industries, including pharma and food. They area available in a wide range of sizes and have swaged sides for easier handling and added strength.
Specifications
- Ext.Ø:289 mm
- Capacity:20 L
- Description:Tight head drum
- Material:Stainless steel 316L
- Seq:02



