Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, PETG Erlenmeyer Shaker Flask

VWR®, PETG Erlenmeyer Shaker Flask

500 ml, Plug seal screw cap
Catalog # 214-0442
   Low Manufacturing Impact
Supplier:   VWR Collection
VWR®, PETG Erlenmeyer Shaker Flask
Catalog # 214-0442
Supplier:  VWR Collection
   Low Manufacturing Impact
VWR®, PETG Erlenmeyer Shaker Flask
VWR®, PETG Erlenmeyer Shaker Flask

500 ml, Plug seal screw cap

Price
112,00 €
Log in for availability
1 * 12 items
Product Details & Documents

VWR® crystal-clear PETG Erlenmeyer shaker flasks are robust and break resistant, increasing personal safety. They are ideal for shaker culture applications and storage.

  • Temperature range: −60 to +60 °C
  • Unlike glass, flasks will not break when dropped
  • Moulded-in graduations for accuracy
  • Vent cap option for continuous gas exchange while ensuring sterility and preventing leakage
  • Non cytotoxic, DNase-/RNase-free and non pyrogenic
  • Sterilised by irradiation SAL 10⁻⁶ (ISO 11137)
  • Shelf life: 3 years after the month of production

Manufactured in a Class 100,000 room environment under ISO 13485 and ISO 9001 quality management systems.

Ordering information: Available with plug seal cap or vent cap.

Packaging: Individually packed.

Specifications
  • Closure type:
    Plug seal screw cap
  • Capacity:
    500 ml
  • Seq:
    05
  • Cat. No.:
    214-0442
  • Environmental certification:
    ISO 14001/Certificate No.: 04923E00243R0M
  • Environmentally Preferable:
    Low Manufacturing Impact
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Plug seal cap for 125 ml
    Plug seal cap for 125 ml
    214-0482
    Log in for availability
    1 * 25 items - 21,40 €

Product Information

  • Catalog #
    Availability
    Price
  • Vent cap for 500 ml, 1000 ml
    Vent cap for 500 ml, 1000 ml
    214-0487
    Log in for availability
    1 * 25 items - 74,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Vent cap for 250 ml
    Vent cap for 250 ml
    214-0485
    Log in for availability
    1 * 25 items - 58,00 €

Product Information

  • Catalog #
    Availability
    Price
  • Plug seal cap for 500 ml, 1000 ml
    Plug seal cap for 500 ml, 1000 ml
    214-0486
    Log in for availability
    1 * 25 items - 27,60 €

Product Information

  • Catalog #
    Availability
    Price
  • Vent cap for 125 ml
    Vent cap for 125 ml
    214-0483
    Log in for availability
    1 * 25 items - 39,90 €

Product Information

  • Catalog #
    Availability
    Price
  • Plug seal cap for 250 ml
    Plug seal cap for 250 ml
    214-0484
    Log in for availability
    1 * 25 items - 26,50 €