Universal mat rolls, PIG®
Product Details & Documents
Eight layers of 100% polypropylene are thermally bonded to make PIG® Mat strong; won't rip, tear or fray even when saturated.
- Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
- Highly absorbent, fine-fibre construction won't leave behind liquids or fibre residue
- Light-weight construction is ideal for small tasks and clean-ups
- Perforated every 25 cm, so you only use what you need
- Smaller roll length for counter display; packaged ready to sell straight to customers
- Can be used with a 12-roll point-of-sale display box for counter promotion
- Absorbs oils, coolants, solvents, and water
Perfectly sized mat rolls thoroughly outperform wipes, rags and loose absorbents for a cleaner shop environment. Exceptional durability - eight layers of 100% polypropylene make PIG® Mat the strongest mat on the market, It won't rip, tear or fray even when saturated. Less waste - with PIG® Mat, you'll absorb way more liquid with less so no need to go through a big handful of wipes for every small job.
Super wicking powers - exclusive dimple pattern speeds wicking of liquid throughout the mat for faster, easier cleanup. Versatility - PIG® Mat can do anything wipes and rags can do and then some line toolboxes, benches and floors and clean up spills in addition to drying and wiping tasks. Convenience - It's easy to find a place for these compact, grab-and-go rolls throughout the shop. Add a magnetic roll holder to attach one to your toolbox or maintenance cart.
Specifications
- Description:Universal mat roll, Italian label, 1,2 kg, 100% polypropylene
- L×W:15 m × 380 mm
- Seq:3
- Absorbency:12,5 L
- Packed:1 roll



