Order Entry
Export
Orders LinkContactUsLinkComponent
 

Universal mat rolls, PIG®

Universal mat roll, French label, 1,2 kg, 100% polypropylene, 12,5 L, 1 roll, 15 m × 380 mm
Catalog # NEWPMAT1990-FR
Supplier:   NEW PIG
Universal mat rolls, PIG®
Catalog # NEWPMAT1990-FR
Supplier:  NEW PIG
Universal mat rolls, PIG®

Universal mat roll, French label, 1,2 kg, 100% polypropylene, 12,5 L, 1 roll, 15 m × 380 mm

Price
33,00 €
Log in for availability
1 * 1 items
Product Details & Documents

Eight layers of 100% polypropylene are thermally bonded to make PIG® Mat strong; won't rip, tear or fray even when saturated.

  • Exclusive dimple pattern speeds wicking of liquid throughout mat for faster, easier cleanup
  • Highly absorbent, fine-fibre construction won't leave behind liquids or fibre residue
  • Light-weight construction is ideal for small tasks and clean-ups
  • Perforated every 25 cm, so you only use what you need
  • Smaller roll length for counter display; packaged ready to sell straight to customers
  • Can be used with a 12-roll point-of-sale display box for counter promotion
  • Absorbs oils, coolants, solvents, and water

Perfectly sized mat rolls thoroughly outperform wipes, rags and loose absorbents for a cleaner shop environment. Exceptional durability - eight layers of 100% polypropylene make PIG® Mat the strongest mat on the market, It won't rip, tear or fray even when saturated. Less waste - with PIG® Mat, you'll absorb way more liquid with less so no need to go through a big handful of wipes for every small job.

Super wicking powers - exclusive dimple pattern speeds wicking of liquid throughout the mat for faster, easier cleanup. Versatility - PIG® Mat can do anything wipes and rags can do and then some line toolboxes, benches and floors and clean up spills in addition to drying and wiping tasks. Convenience - It's easy to find a place for these compact, grab-and-go rolls throughout the shop. Add a magnetic roll holder to attach one to your toolbox or maintenance cart.

Specifications
  • Description:
    Universal mat roll, French label, 1,2 kg, 100% polypropylene
  • L×W:
    15 m × 380 mm
  • Seq:
    2
  • Absorbency:
    12,5 L
  • Packed:
    1 roll