Pasteur pipettes, LDPE, general purpose, WHEATON®
Pasteur pipettes, 7 ml, 47,6 µl, 3,5 ml, 160 mm, 3 ml, +, 150×10
Catalog # WHEA711118S/10
Supplier: DWK Life Sciences
Pasteur pipettes, LDPE, general purpose, WHEATON®
Catalog # WHEA711118S/10
Supplier: DWK Life Sciences
Jump to:
Product Details & Documents
These single use Pasteur pipettes are manufactured from non-toxic shatterproof LDPE.
- Ideal for safe and easy transfer of liquid samples
- Sterile and non-sterile versions in a range of packaging formats
- Graduations on 1 and 3 ml pipettes for ease of volume control
Narrow stem pipettes can be used as a freeze vial when bulb is fully heat sealed. Jumbo pipettes are ideal for larger volume sample transfer and accessing liquids in taller vessels.
Specifications
- Packed:150×10
- Sterile:+
- Capacity:7 ml
- Description:Pasteur pipettes
- Length:160 mm
- Seq:11
- Drop vol.:47,6 µl
- Graduated up to:3 ml
- Bulb draw:3,5 ml



