Order Entry
Export
Orders LinkContactUsLinkComponent
 

Pasteur pipettes, LDPE, general purpose, WHEATON®

Pasteur pipettes, 5 ml, 34,5 µl, 3,5 ml, 150 mm, 1 ml, +, 10
Catalog # WHEA711117S/10
Supplier:   DWK Life Sciences
Pasteur pipettes, LDPE, general purpose, WHEATON®
Catalog # WHEA711117S/10
Supplier:  DWK Life Sciences
Pasteur pipettes, LDPE, general purpose, WHEATON®
Pasteur pipettes, LDPE, general purpose, WHEATON®

Pasteur pipettes, 5 ml, 34,5 µl, 3,5 ml, 150 mm, 1 ml, +, 10

Price
316,00 €
Log in for availability
1 * 1.500 items
Product Details & Documents

These single use Pasteur pipettes are manufactured from non-toxic shatterproof LDPE.

  • Ideal for safe and easy transfer of liquid samples
  • Sterile and non-sterile versions in a range of packaging formats
  • Graduations on 1 and 3 ml pipettes for ease of volume control

Narrow stem pipettes can be used as a freeze vial when bulb is fully heat sealed. Jumbo pipettes are ideal for larger volume sample transfer and accessing liquids in taller vessels.

Specifications
  • Packed:
    10
  • Sterile:
    +
  • Capacity:
    5 ml
  • Description:
    Pasteur pipettes
  • Length:
    150 mm
  • Seq:
    06
  • Drop vol.:
    34,5 µl
  • Graduated up to:
    1 ml
  • Bulb draw:
    3,5 ml