Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, LED-Fluorescence Cubes

VWR®, LED-Fluorescence Cubes

Violet LED fluorescence cube for TL534B FL, LED emission 405 nm,
Excitation filter 390 - 420 nm,
Dichroic mirror cut-off 440 nm,
Emission filter 450 LP nm
Catalog # 630-3247
Supplier:   VWR Collection
VWR®, LED-Fluorescence Cubes
Catalog # 630-3247
Supplier:  VWR Collection
VWR®, LED-Fluorescence Cubes

Violet LED fluorescence cube for TL534B FL, LED emission 405 nm,
Excitation filter 390 - 420 nm,
Dichroic mirror cut-off 440 nm,
Emission filter 450 LP nm

Price
1 670,00 €
Log in for availability
1 * 1 items
Product Details & Documents

For use with microscope series TL534B FL.

Specifications
  • Description:
    Violet LED fluorescence cube for TL534B FL
  • Optical features:
    LED emission 405 nm,
    Excitation filter 390 - 420 nm,
    Dichroic mirror cut-off 440 nm,
    Emission filter 450 LP nm