Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, LED-Fluorescence Cubes

VWR®, LED-Fluorescence Cubes

Red 2 LED fluorescence cube for TL534B FL, LED emission 623 nm,
Ecitation filter 595-645 nm,
Dichroic mirror cut-off 655 nm,
Emission filter 665 - 715 nm
Catalog # 630-3250
Supplier:   VWR Collection
VWR®, LED-Fluorescence Cubes
Catalog # 630-3250
Supplier:  VWR Collection
VWR®, LED-Fluorescence Cubes

Red 2 LED fluorescence cube for TL534B FL, LED emission 623 nm,
Ecitation filter 595-645 nm,
Dichroic mirror cut-off 655 nm,
Emission filter 665 - 715 nm

Price
3 920,00 €
Log in for availability
1 * 1 items
Product Details & Documents

For use with microscope series TL534B FL.

Specifications
  • Description:
    Red 2 LED fluorescence cube for TL534B FL
  • Optical features:
    LED emission 623 nm,
    Ecitation filter 595-645 nm,
    Dichroic mirror cut-off 655 nm,
    Emission filter 665 - 715 nm