Dishes, crystallising
20 ml, 25 mm, 40 mm
Catalog # KAVAN632412635140
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Borosilicate glass 3,3.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
For a wide range of applications.
Specifications
- Ext.Ø:40 mm
- Capacity:20 ml
- Height:25 mm
- Seq:16



