Dishes, crystallising
40 ml, 30 mm, 50 mm
Catalog # KAVAN632412624150
Supplier: KAVALIER GLASS
Jump to:
Product Details & Documents
Borosilicate glass 3,3.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
For a wide range of applications.
Specifications
- Ext.Ø:50 mm
- Capacity:40 ml
- Height:30 mm
- Seq:02



