Order Entry
Export
Orders LinkContactUsLinkComponent
 

Dishes, crystallising

20 ml, 25 mm, 40 mm
Catalog # KAVAN632412624140
Supplier:   KAVALIER GLASS
Dishes, crystallising
Catalog # KAVAN632412624140
Supplier:  KAVALIER GLASS
Dishes, crystallising
Dishes, crystallising

20 ml, 25 mm, 40 mm

Price
133,00 €
Log in for availability
1 * 10 items
Product Details & Documents

Borosilicate glass 3,3.

  • Excellent chemical resistance
  • High temperature resistance
  • Minimal thermal expansion, giving relatively high resistance to temperature changes

For a wide range of applications.

Specifications
  • Ext.Ø:
    40 mm
  • Capacity:
    20 ml
  • Height:
    25 mm
  • Seq:
    01