Order Entry
Export
Orders LinkContactUsLinkComponent
General purpose funnels, PP/PE

General purpose funnels, PP/PE

13 mm, 120 mm
Catalog # BURK9602-0120
Supplier:   BURKLE
General purpose funnels, PP/PE
Catalog # BURK9602-0120
Supplier:  BURKLE
General purpose funnels, PP/PE
General purpose funnels, PP/PE

13 mm, 120 mm

Price
2,90 €
Log in for availability
1 * 1 items
Product Details & Documents

All-purpose funnels with suspension eyelet for safe filling of containers.

Specifications
  • Funnel O-Ø:
    120 mm
  • Seq:
    03
  • Stem O-Ø:
    13 mm
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Sieve for barrel funnels Ø 50 mm
    Sieve for barrel funnels Ø 50 mm
    BURK9602-0251
    Log in for availability
    1 * 1 items - 3,80 €