Order Entry
Export
Orders LinkContactUsLinkComponent
 

Jars, low form, with Twist-off thread

370 ml, 71,5 mm, 121,0 mm, 66 mm
Catalog # RIXI1-0800-0370-66
Jars, low form, with Twist-off thread
Catalog # RIXI1-0800-0370-66
Jars, low form, with Twist-off thread
Jars, low form, with Twist-off thread

370 ml, 71,5 mm, 121,0 mm, 66 mm

Price
4 760,00 €
Log in for availability
1 * 2.304 items
Product Details & Documents

Glass, without cap.

  • Good chemical and physical properties
  • For use in applications without high thermal loads
  • Fitting metal screw caps are available under codes 216-3630 to 216-3633

Perfect for sample collection, storing and transporting of powders, granulates, pastes or liquids.

Specifications
  • Ext.Ø:
    71,5 mm
  • Thread:
    66 mm
  • Capacity:
    370 ml
  • Height:
    121,0 mm
  • Seq:
    07