Thermostatic baths for viscometers, CC®
Visco thermostats are mainly used with capillary viscometers or densitometers for the measurement applications. These are offers the highest temperature stability for optimal temperature distribution in the thermostat bath.
- Pilot ONE controller with plug and play technology
- Precise temperature control
- Overtemperature and low-level protection
- Pt100 sensor connection
- Powerful pressure/suction pump
- Two-point calibration
The units offer the highest temperature stability for optimal temperature distribution in the thermostat bath. For operation below or near the ambient temperature there is a cooling coil integrated for a cooling water connection. Various function packages for the Pilot ONE can be activated using E-grade as required. The new multi-touch Pilot ONE controller offers a brilliant 5.7" touchscreen with graphic functions and a comfortable navigation menu. All-important operating parameters and temperature values are neatly displayed on the touchscreen. Thanks to the new favorites menu, the one-click operation and the integrated technical glossary the operation is very easy, just like on a smartphone. Integrated USB and Ethernet ports allows connection to a PC or network, e.g. for remote control or data transmission.
Maximum pump capacities: 27 L/min, 700 mbar.
: Safety class III/FL (DIN 12876).
- Description:Visco thermostat, CC®-130A Visco 5 with pilot ONE controller
- Seq:02
- Cat. No.:HUBE2048.0001.01
- Capacity:30 L
- Viscometer positions:3
- Model:CC®-130A Visco 5
- Heating capacity:1,5 - 2,1 kW
- W×D×H:500×240×490 mm
- Temperature range:28...100 °C
- Electrical:200 - 240 V, 50 - 60 Hz
- Bath W×D×H:Ø51 × 310 mm
- Weight:14 kg
- Temperature stability:±0,01 °C



