Coated wire racks
HDPE coated wire rack, Blue, 48 (6×8), 30 - 40 mm, 350×260×98 mm
Catalog # HEAT120772
Supplier: HEATHROW
Jump to:
Product Details & Documents
These HDPE coated wire racks are chemically resistant and suitable for all brands and types of conical, round or flat-bottom, or plastic tubes and bottles.
- Racks can be used between temperatures of −40 and 121°C
- Square wells and three deck levels help keep tubes secure
- Autoclavable
- Slotted bottom support
These are durable for transport or sample handling.
Documents
Coated Wire Racks Tube Drawing Guide
Technical Drawing
TDS New Coated Wire Racks 2020
Datasheet
Specifications
- For tube Ø:30 - 40 mm
- No. of Holes:48 (6×8)
- Colour:Blue
- Description:HDPE coated wire rack
- Seq:09
- W×D×H:350×260×98 mm



