Order Entry
Export
Orders LinkContactUsLinkComponent
Coated wire racks

Coated wire racks

HDPE coated wire rack, Blue, 24 (3×8), 30 - 40 mm, 357×139×98 mm
Catalog # HEAT120771
Supplier:   HEATHROW
Coated wire racks
Catalog # HEAT120771
Supplier:  HEATHROW
Coated wire racks
Coated wire racks

HDPE coated wire rack, Blue, 24 (3×8), 30 - 40 mm, 357×139×98 mm

Price
67,20 €
Log in for availability
1 * 1 items
Product Details & Documents

These HDPE coated wire racks are chemically resistant and suitable for all brands and types of conical, round or flat-bottom, or plastic tubes and bottles.

  • Racks can be used between temperatures of −40 and 121°C
  • Square wells and three deck levels help keep tubes secure
  • Autoclavable
  • Slotted bottom support

These are durable for transport or sample handling.

Specifications
  • For tube Ø:
    30 - 40 mm
  • No. of Holes:
    24 (3×8)
  • Colour:
    Blue
  • Description:
    HDPE coated wire rack
  • Seq:
    02
  • W×D×H:
    357×139×98 mm