Coated wire racks
HDPE coated wire rack, Blue, 80 (8×10), 16 - 20 mm, 240×190×80 mm
Catalog # HEAT120765
Supplier: HEATHROW
Jump to:
Product Details & Documents
These HDPE coated wire racks are chemically resistant and suitable for all brands and types of conical, round or flat-bottom, or plastic tubes and bottles.
- Racks can be used between temperatures of −40 and 121°C
- Square wells and three deck levels help keep tubes secure
- Autoclavable
- Slotted bottom support
These are durable for transport or sample handling.
Specifications
- For tube Ø:16 - 20 mm
- No. of Holes:80 (8×10)
- Colour:Blue
- Description:HDPE coated wire rack
- Seq:11
- W×D×H:240×190×80 mm



