Order Entry
Export
Orders LinkContactUsLinkComponent
Coated wire racks

Coated wire racks

HDPE coated wire rack, Blue, 108 (9×12), 13 - 16 mm, 241×188×65 mm
  HEAT120763
 :   HEATHROW
Coated wire racks
  HEAT120763
 :  HEATHROW
Coated wire racks
Coated wire racks

HDPE coated wire rack, Blue, 108 (9×12), 13 - 16 mm, 241×188×65 mm

 
59,80 €
   
1 * 1 items
 

These HDPE coated wire racks are chemically resistant and suitable for all brands and types of conical, round or flat-bottom, or plastic tubes and bottles.

  • Racks can be used between temperatures of −40 and 121°C
  • Square wells and three deck levels help keep tubes secure
  • Autoclavable
  • Slotted bottom support

These are durable for transport or sample handling.

 
  • For tube Ø:
    13 - 16 mm
  • No. of Holes:
    108 (9×12)
  • Colour:
    Blue
  • Description:
    HDPE coated wire rack
  • Seq:
    14
  • W×D×H:
    241×188×65 mm