Multi-channel pipettes, adjustable spacing, Move It®
4,5 - 9 mm cone distance, 1 - 20 µl, Light pink, epT.I.P.S.® 384
Catalog # 613-7004
Supplier: EPPENDORF
Multi-channel pipettes, adjustable spacing, Move It®
Catalog # 613-7004
Supplier: EPPENDORF
Jump to:
Product Details & Documents
Move It® is an adjustable spacing multichannel pipette that allows easy format changes with 70% time-savings compared to single-channel pipettes.
- For plates (384, 96, 48, 24 and 12-well), tubes (1,5 and 2,0 ml), and agarose gels
- Tip spacing freely selectable from 4,5 to 33 mm, depending on pipette variant
- Spacing control for quick switches backwards and forwards between source and destination formats
- Manual adjustment knob for smooth vibration-free format switches and liquid transfers without dripping
- Tubeless system for reliability and safety
The unique tubeless design enables autoclavability, for reduced risk of contamination and better sample integrity. The Research® plus is fully autoclavable and the Xplorer® plus is partially autoclavable (lower part only).
Certifications: Lot-specific certificate.
Specifications
- Colour code:Light pink
- Volume:1 - 20 µl
- Description:4,5 - 9 mm cone distance
- Seq:09
- Recommended tips:epT.I.P.S.® 384
- Cat. No.:613-7004
- Environmental certification:Renewable Energy Certificate, ISO 14001
- Environmentally Preferable:Low Manufacturing Impact



