Avantor® Hichrom HI-5 Basic, GC Columns
GC column, Capillary, 0,50 µm, 0,25 mm, 15 m
HI03-25-050-15
: Avantor
Max temperature limits may change depending on the film thickness.
- Column Format:Capillary
- Film thickness:0,50 µm
- Ø int.:0,25 mm
- Description:GC column
- Length:15 m
- Cat. No.:HI03-25-050-15
- Crossbond:Yes
- Phase composition:5% Phenyl, 95% Methyl Polysiloxane - for basic compounds
- Polarity:Low-polarity stationary phase
- Phase name:HI-5 Basic
Accessories
- Description
- HI0-100-PF-CLinear 2-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mm1 * 100 items - 849,00 €
- Description
- HI0-10-PF-CLinear 2-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mm1 * 10 items - 117,00 €
- Description
- HI0-10-PFY-C3-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mm1 * 10 items - 1 020,00 €
- Description
- HI0-1-PFY-C3-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mm1 * 1 items - 105,00 €
- Description
- HI0-25-PF-CLinear 2-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mm1 * 25 items - 226,00 €
- Description
- HI0-2-PFY-C3-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mm1 * 2 items - 210,00 €
- Description
- HI0-50-PF-CLinear 2-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mm1 * 50 items - 435,00 €
- Description
- HI0-5-PF-CLinear 2-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mm1 * 5 items - 78,00 €
- Description
- HI0-5-PFY-C3-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mm1 * 5 items - 517,00 €



