Avantor® Hichrom HI-5 Basic, GC Columns
GC column, Capillary, 0,25 µm, 0,25 mm, 50 m
Catalog # HI03-25-025-50
Supplier: Avantor
Jump to:
Product Details & Documents
Max temperature limits may change depending on the film thickness.
Specifications
- Column Format:Capillary
- Film thickness:0,25 µm
- Ø int.:0,25 mm
- Description:GC column
- Length:50 m
- Cat. No.:HI03-25-025-50
- Crossbond:Yes
- Phase composition:5% Phenyl, 95% Methyl Polysiloxane - for basic compounds
- Polarity:Low-polarity stationary phase
- Phase name:HI-5 Basic
Accessories
Product Information
- Catalog #AvailabilityPrice
- Linear 2-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mmLinear 2-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mmHI0-100-PF-CLog in for availability1 * 100 items - 849,00 €
Product Information
- Catalog #AvailabilityPrice
- Linear 2-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mmLinear 2-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mmHI0-10-PF-CLog in for availability1 * 10 items - 117,00 €
Product Information
- Catalog #AvailabilityPrice
- 3-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mm3-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mmHI0-10-PFY-CLog in for availability1 * 10 items - 1 020,00 €
Product Information
- Catalog #AvailabilityPrice
- 3-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mm3-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mmHI0-1-PFY-CLog in for availability1 * 1 items - 105,00 €
Product Information
- Catalog #AvailabilityPrice
- Linear 2-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mmLinear 2-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mmHI0-25-PF-CLog in for availability1 * 25 items - 226,00 €
Product Information
- Catalog #AvailabilityPrice
- 3-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mm3-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mmHI0-2-PFY-CLog in for availability1 * 2 items - 210,00 €
Product Information
- Catalog #AvailabilityPrice
- Linear 2-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mmLinear 2-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mmHI0-50-PF-CLog in for availability1 * 50 items - 435,00 €
Product Information
- Catalog #AvailabilityPrice
- Linear 2-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mmLinear 2-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mmHI0-5-PF-CLog in for availability1 * 5 items - 78,00 €
Product Information
- Catalog #AvailabilityPrice
- 3-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mm3-ways Glass Press-Fit Connectors for fused silica GC columns, O-Ø 0,25 - 0,80 mmHI0-5-PFY-CLog in for availability1 * 5 items - 517,00 €



