Order Entry
Export
Orders LinkContactUsLinkComponent
Immersion cylinders for liquid sampling

Immersion cylinders for liquid sampling

Brass, 1000 ml, 300 mm, 70 mm
Catalog # 300-0472
Supplier:   Sampling Systems
Immersion cylinders for liquid sampling
Catalog # 300-0472
Supplier:  Sampling Systems
Immersion cylinders for liquid sampling
Immersion cylinders for liquid sampling

Brass, 1000 ml, 300 mm, 70 mm

Price
476,00 €
Log in for availability
1 * 1 items
Product Details & Documents

These immersion cylinders are designed to take liquid samples from open water as well as tanks, drums, wells, and large storage containers. They are available made from either 304 stainless steel or brass, and are available in a range of sizes.

  • Stainless steel or brass construction
  • Available in 300 ml, 500 ml, and 1000 ml sizes
  • Ideal for either mid-point or bottom sampling

The Immersion Cylinder allows for two methods of sampling. When the cylinder reaches the bottom of the tank, it will automatically open. When the cylinder is mid-level, a second control line can be used to open the sampler.

These cylinders are designed to be easy to clean. Both ends of the sampler unscrew for convenient cleaning access.

Specifications
  • Ø:
    70 mm
  • Capacity:
    1000 ml
  • Length:
    300 mm
  • Material:
    Brass
  • Seq:
    03