Liquid samplers, Liquid Master
PTFE, 150 ml, 60 cm, 25 mm
Catalog # 300-0471
Supplier: Sampling Systems
Jump to:
Product Details & Documents
An ideal tool for taking point samples from containers, drums, barrels, lakes, and tanks.
- Easy clean design
- High chemical resistance
- Suitable for containers with an opening larger than 34 mm
- Made from high quality USP class VI, FDA and EC conforming materials
The Liquid Master is manufactured from PTFE and FEP, which gives it excellent chemical resistance. Simple one-handed operation allows users to take liquid samples of a wide variety of liquids and chemicals.
The high specification USP Class VI material means it is ideal for pharma, food, and general sampling.
Specifications
- Ø:25 mm
- Capacity:150 ml
- Length:60 cm
- Material:PTFE
- Seq:01



