Order Entry
Export
Orders LinkContactUsLinkComponent
Liquid samplers, Liquid Master

Liquid samplers, Liquid Master

PTFE, 660 ml, 250 cm, 25 mm
Catalog # 300-0470
Supplier:   Sampling Systems
Liquid samplers, Liquid Master
Catalog # 300-0470
Supplier:  Sampling Systems
Liquid samplers, Liquid Master
Liquid samplers, Liquid Master

PTFE, 660 ml, 250 cm, 25 mm

Price
1 340,00 €
Log in for availability
1 * 1 items
Product Details & Documents

An ideal tool for taking point samples from containers, drums, barrels, lakes, and tanks.

  • Easy clean design
  • High chemical resistance
  • Suitable for containers with an opening larger than 34 mm
  • Made from high quality USP class VI, FDA and EC conforming materials

The Liquid Master is manufactured from PTFE and FEP, which gives it excellent chemical resistance. Simple one-handed operation allows users to take liquid samples of a wide variety of liquids and chemicals.

The high specification USP Class VI material means it is ideal for pharma, food, and general sampling.

Specifications
  • Ø:
    25 mm
  • Capacity:
    660 ml
  • Length:
    250 cm
  • Material:
    PTFE
  • Seq:
    05