Tank pump sampler set
Tank pump sampler set, 250 ml
Catalog # 300-0466
Supplier: Sampling Systems
Jump to:
Product Details & Documents
Perfect for sampling low viscosity liquids.
- Quick and convenient sampling of liquids
- Sample from depths of approximately 4 m
Sampling low viscosity liquids such as waters and oils is quick and easy with the Tank Pump sampler set. The only product contact parts are the dip tube and sample collection bottle. The hand pump operates with tube outer diameters between 5 and 8 mm.
Delivery information: Each set includes a hand pump, 12 PE bottles (150 ml set) or 5 PE bottles (250 ml set), a 13 m PE tube, a tube cutter, pen, and carrying case.
Specifications
- Capacity:250 ml
- Description:Tank pump sampler set
- Seq:02



