Hand held tool and covers
NovaPoly™ slip cover, 100% smooth knit polyester, no foam, irradiated, 152×102 mm, Polyester
Catalog # MICRMZSM6-6NS
Supplier: MICRONOVA
Jump to:
Product Details & Documents
The hand held tool conforms to the hand and works with a choice of M-Zone hand held mop covers to ergonomically clean and scrub surfaces for a complete sanitization of small equipment and production surfaces.
- Ergonomic cleaning for small equipment and surfaces
- Lightweight, forms to hand
- Available in polypropylene, recyclable plastic, or autoclavable polyketone adapters
- Irradiated NovaPoly™ Cover is 100% smooth knit polyester, matches traditional cleanroom wipe fabrics, and provides excellent disinfectant dispersal
- PolyMesh™ Cover is 100% polyester mesh, with foam interior, for scrubbing
- Covers compatible with alcohol and strong disinfectants and are launderable for reuse
- Autoclavable
The tool adapter is available in polypropylene, recyclable plastic, or an autoclavable polyketone. The slip-on covers are available in smooth polyester or polyester mesh fabric, to meet a variety of cleaning needs.
Documents
Micronova Cleaning Tools for the Cannabis Processing Industry
Product Literature
TDS Hand Held Mop
Datasheet
Specifications
- Description:NovaPoly™ slip cover, 100% smooth knit polyester, no foam, irradiated
- L×W:152×102 mm
- Material:Polyester
- Seq:3



