Round bottles with snap closure
250 ml, 22 mm, 143 mm (with cap) mm
BURK0308-0250
: BURKLE
Handy round bottles with snap-action hinged lid, especially suited for cosmetic liquids, emulsions, creams, and oils. Sampling possible per portion.
- HDPE transparent bottle, PP closure
- Snap closure with hole Ø 3 mm
- Cost-effective and shapely
- Thread:22 mm
- Capacity:250 ml
- Height:143 mm (with cap) mm
- Seq:02



