Round bottles with snap closure
100 ml, 22 mm, 115 mm (with cap) mm
Catalog # BURK0308-0100
Supplier: BURKLE
Jump to:
Product Details & Documents
Handy round bottles with snap-action hinged lid, especially suited for cosmetic liquids, emulsions, creams, and oils. Sampling possible per portion.
- HDPE transparent bottle, PP closure
- Snap closure with hole Ø 3 mm
- Cost-effective and shapely
Specifications
- Thread:22 mm
- Capacity:100 ml
- Height:115 mm (with cap) mm
- Seq:01



