Overhead stirrer tools, propeller-type impellers
Pitched-blade stirrer, three-bladed, for high viscosity mixing, 75 mm, 8 mm, 350 mm, 800 min-1
HEID509-39000-10
Made from stainless steel.
- For suspensions and homogenisation
- Ideal for stirring liquids with medium to high viscosity
- Create axial flow
- Description:Pitched-blade stirrer, three-bladed, for high viscosity mixing
- Seq:05
- Max. revolutions:800 min-1
- Shaft Ø:8 mm
- Shaft length:350 mm
- Stirrer Ø:75 mm



