Order Entry
Export
Orders LinkContactUsLinkComponent
Silicone Hose

Silicone Hose

Silicone hose, 9 mm, 1,5 mm, 12 mm, Transparent
Catalog # NEUB6200-090-015
Silicone Hose
Catalog # NEUB6200-090-015
Silicone Hose

Silicone hose, 9 mm, 1,5 mm, 12 mm, Transparent

Price
11,80 €
Log in for availability
1 * 1 items
Product Details & Documents

Hose made of quality silicone rubber (VMQ).

  • Hardness 55 Shore A
  • Food safe
  • Peristaltic pumps suitable

Temperature resistant from –60 to +200 °C, short-term up to 260 °C.

Specifications
  • Tubing ext.Ø:
    12 mm
  • Tubing int.Ø:
    9 mm
  • Wall thickness:
    1,5 mm
  • Colour:
    Transparent
  • Description:
    Silicone hose
  • Seq:
    03