Labels for thermal transfer printers
Rectangle printer labels, THT-303-7600-1.5SC, PP, Permanent acrylic, Thermal transfer, Clear, 25,40×48,26 mm, 1500 labels/roll
Catalog # BRDY302983
Supplier: Brady
Jump to:
Product Details & Documents
Thermal transfer printer labels for a variety of uses, including centrifuge, Eppendorf and PCR tube, conical and large tube, and vial laboratory applications.
- Polypropylene labels with permanent acrylic adhesive
- Gloss finish
- Thickness 0,076 mm
- Maximum service temperature is 120 °C
- Minimum service temperature is –196 °C
Thermal transfer labels are compatible with Brady printers BBP11, BBP12, PR200Plus, PR300Plus, PR600Plus, BP1244, BP1344, BP4000, and BP4320.
Specifications
- Printing method:Thermal transfer
- Colour:Clear
- Description:Rectangle printer labels
- Dimensions:25,40×48,26 mm
- Material:PP
- Seq:14
- Model:THT-303-7600-1.5SC
- Packed:1500 labels/roll
- Adhesive:Permanent acrylic



