Order Entry
Export
Orders LinkContactUsLinkComponent
 

HPLC Waste-Sets, V2.0

HPLC waste-set 1, V2.0, GL45, 5 L, Safety canister, HDPE
Catalog # SCTV307307
Supplier:   S.C.A.T.
HPLC Waste-Sets, V2.0
Catalog # SCTV307307
Supplier:  S.C.A.T.
HPLC Waste-Sets, V2.0
HPLC Waste-Sets, V2.0

HPLC waste-set 1, V2.0, GL45, 5 L, Safety canister, HDPE

Price
174,59 €
Log in for availability
1 * 1 SET
Product Details & Documents

The HPLC waste-sets, V2.0 are economical combinations for clean and safe disposal of liquid laboratory waste by HPLC systems or other analytical instruments. All sets consist of a canister and an original SCAT SafetyCap with exhaust filter as well as fittings, blind plugs and a tube connector.

  • Customised system with high-quality set components
  • Safety caps from the premium manufacturer SCAT
  • Safety canisters made of HDPE or PP material
  • Attractive price compared to single purchase
  • Ready to use, no further components necessary

SCAT offers a complete system for safe supply and disposal of solvents in analytics. All products are compatible across generations and perfectly matched to each other.

 : HPLC Waste-Set 1, V2.0: 2× 2,3/3,2 mm Ext.Ø, 1× 6,4 to 9 mm Int.Ø, filter M, with exchange indicator
HPLC Waste-Set 2, V2.0: 2× 2,3/3,2 mm Ext.Ø, 1× 6,4 to 9 mm Int.Ø, filter M, with exchange indicator
HPLC Waste-Set 3, V2.0: 2× 3,2 mm Ext.Ø, 1× 5,0 to 11,5 mm Int.Ø, filter S, with exchange indicator
All components can be reordered individually.

Specifications
  • Type:
    Safety canister
  • Volume:
    5 L
  • Description:
    HPLC waste-set 1, V2.0, GL45
  • Material:
    HDPE
  • Seq:
    1