General purpose gloves, Touchscreen, A195
M, Black
Catalog # PRTWA195U8RM
Supplier: Portwest
Jump to:
Product Details & Documents
Gloves made of PU and designed specifically for touchscreen devices. Perfect for intricate tasks.
- Seamless 13 gauge liner
- 100% breathable seamless liner
Ideal for use in electronics assembly, testing and precision work.
Colour: Purple/Black
Certifications: EN 420, EN 388:2016 +A1:2018 (2.1.2.1.X), ANSI/ISEA 105: 2016 cut Level A1
Specifications
- Glove size:M
- Colour:Black
- Cat. No.:PRTWA195U8RM
- Liner material:Knit
- Disposable / reusable:Reusable
- Model:Touchscreen A195
- Material:PU
- Cuff style:Knit wrist
- EN norm:EN 420, EN 388 (2.1.2.1.X)
- Finish:PU coating on palm and fingertips
- Ambidextrous / hand-specific:Hand-specific
- Gauge:13



