Slim Jim® Step-On Containers
Front-step, Grey, Resins, 90 L, 570×352,8×825,5 mm
Catalog # 129-2078
Supplier: Rubbermaid Commercial Products
Jump to:
Product Details & Documents
Safely collect waste wih touch-free closed lid containers.
- Premium quality construction ensures product durability in demanding environments
- Slim profile and small footprint maximise space to fit in tight spaces
- Internal hinge design prevents wall damage
- Quiet and controlled lid-closure minimises noise to enhance guest and patient satisfaction
- Smooth surfaces and contoured edges are easy to clean
- Available in multiple sizes, formats, and colours
The Rubbermaid Commercial Slim Jim® Step-On Container has a small footprint and offers increased pedal clearance for easy foot access and hands-free waste disposal. A tight-fitting lid provides a controlled close to reduce noise, and an internal hinge design to prevent wall damage. Offering easy maintenance, this step-on container features a liner retainer band to securely hold liner bags. All Slim Jim® Step-On Containers come with a 5-year warranty for added peace of mind.
Documents
Specifications
- Capacity:90 L
- Colour:Grey
- Description:Front-step
- Material:Resins
- Seq:28
- W×D×H:570×352,8×825,5 mm



