Order Entry
Export
Orders LinkContactUsLinkComponent
VWR®, LTS® Compatible Pipette Tips

VWR®, LTS® Compatible Pipette Tips

1200 µl, -, -, 97,66 mm, Grey, Rainin LTS style pipettes, 10 reloads, 96/pack, 4 packs/case
Catalog # 613-6499
Supplier:   VWR Collection
VWR®, LTS® Compatible Pipette Tips
Catalog # 613-6499
Supplier:  VWR Collection
VWR®, LTS® Compatible Pipette Tips
VWR®, LTS® Compatible Pipette Tips

1200 µl, -, -, 97,66 mm, Grey, Rainin LTS style pipettes, 10 reloads, 96/pack, 4 packs/case

Price
52,10 €
Log in for availability
1 * 768 items
Product Details & Documents

VWR® LTS® compatible pipette tips feature a flexible seal area and a positive stop resulting in a secure seal with light ejection force on LTS® compatible pipettors.

  • Compatible with the LTS® style pipettors
  • Maximises sample recovery with low binding resin and a fine point design
  • Improves ergonomics by reducing the force required to attach and eject a tip
  • Autoclavable at 1 bar, 122 °C for 15 minutes
  • Manufactured under an ISO 9001 quality management system

VWR® tips use a low retention resin that is up to ten times more hydrophobic than other polypropylene pipette tips, enabling viscous samples like protein and DNA solutions to dispense easily without collecting inside the tip.

Certifications: Certified RNase-, DNase-, endotoxin-, metal-, and human DNA-free.

Caution: Reloads will only fit into empty racks 613-6445 or 613-6446, respectively.

Specifications
  • Colour code:
    Grey
  • Packed:
    10 reloads, 96/pack, 4 packs/case
  • Sterile:
    -
  • Volume:
    1200 µl
  • Length:
    97,66 mm
  • Seq:
    29
  • For use with:
    Rainin LTS style pipettes
  • Filter:
    -