Microtube Storage Boxes
Microtube storage box, 13×13, 169×0.2 ml tubes, White, 9,5 mm, 133×133×29 mm
Catalog # HEATHS120220
Supplier: HEATHROW
Jump to:
Product Details & Documents
The cardboard microtube box is used for safe storage of microtubes and vessels that require low temperature storage.
- Partitions included with the box
- Store in mechanical freezers or vapor phase LN2, –196 °C
Will fit into most standard freezer racking.
Specifications
- Compartments:13×13
- For:169×0.2 ml tubes
- W×D×H ext.:133×133×29 mm
- Colour:White
- Description:Microtube storage box
- Seq:01
- Well Ø:9,5 mm



